Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-325

Wago I/O Modules

750-325

Wago I/O Modules
FC CC-Link
Item Number
750-325
MFG Item Number
60334325
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
750-325
FC CC-Link

Series Information

Specifications

Specifications
Manufacturer Part Number 60334325
Manufacturer Wago
Family Series Wago I/O Modules
Description FC CC-Link
Communication CC-Link
Connection Type Spring Clamp
Device Type Fieldbus Coupler
Ambient Temperature -40-185 °F
Protection Rating IP20
Approvals UL
Net Weight 0.32 lbs
Gross Weight 0.327 lbs