750-450

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-450

Wago I/O Modules, 750 Series

750-450

Wago I/O Modules, 750 Series
4AI
Item Number
750-450
MFG Item Number
7500450
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, 750 Series
Item #
750-450
4AI

750 Series Information

Wago's 750 Series Programmable Logic Controller is a compact PLC designed to engineer, control, and visualize your manufacturing projects with ease and convenience.

Designed for fieldbus communication in Modbus networks, this device can be used as a programmable controller within Ethernet networks in conjunction with the WAGO‑I/O‑SYSTEM. With two ethernet interfaces and an integrated switch, 750 series PLCs allow for topology wiring and eliminate the need for additional network devices such as switches or hubs.

Specifications

Specifications
Manufacturer Part Number 7500450
Manufacturer Wago
Product Series 750
Family Series Wago I/O Modules, 750 Series
Description 4AI
Number of Circuits 4
Color Gray
Output Voltage 5 VDC
Max Output Current 85 mA
Mounting DIN Rail
Approvals CE, cULus
Comments This input module directly connects to Pt or Ni resistance sensors and potentiometers.
Net Weight 0.108 lbs
Gross Weight 0.108 lbs