750-632/000-100

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-632/000-100

Wago I/O Modules

750-632/000-100

Wago I/O Modules
Proportional Valve Module9999
Item Number
750-632/000-100
MFG Item Number
60310850
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

I/O Modules, Series
Item #
750-632/000-100
Proportional Valve Module9999

Series Information

Specifications

Specifications
Manufacturer Part Number 60310850
Manufacturer Wago
Family Series Wago I/O Modules
Description Proportional Valve Module9999
Signal Type Digital Input
Connection Type Spring Clamp
Device Type I/O Module
Ambient Temperature -40-185 °F
Protection Rating IP20
Approvals UL
Comments Proportional Valve Module
Net Weight 0 lbs
Gross Weight 0.115 lbs