750-8202/040-000
Wago Programmable Logic Controllers, PFC200 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

750-8202/040-000

Wago Programmable Logic Controllers, PFC200 Series

750-8202/040-000

Wago Programmable Logic Controllers, PFC200 Series
PFC200
Item Number
750-8202/040-000
MFG Item Number
60272277
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Programmable Logic Controllers, PFC200 Series
Item #
750-8202/040-000
PFC200

PFC200 Series Information

  • PLC and IT functions all in one device
  • Enabled with the capability to function as an EtherCAT master controller
  • Multiple interfaces, functions and application areas
  • Built‑in firewall and VPN
  • Onboard web server
Engineer, control and visualize your projects even more easily and conveniently with the PFC200 Controller thanks to e!COCKPIT (CODESYS V3 and Linux). Bring new products to market faster and earn a quicker return on investment: WAGO offers you both with its new end‑to‑end software engineering. Thanks to CODESYS‑based runtime environment and real‑time‑capable Linux operating system, the PFC200 Controller is the efficient control solution for your automation applications. Generation 2 PFC controllers offer higher speed processors of 1GHz and increased memory for multifaceted applications.

Videos

Specifications

Specifications
Manufacturer Part Number 60272277
Manufacturer Wago
Product Series PFC200
Family Series Wago Programmable Logic Controllers, PFC200 Series
Description PFC200
Voltage 24 VDC
Nominal Voltage 24 VDC
Expandable Yes
Display Type I/O Indicator LEDs
Communication Ethernet, RS-232, RS-485
Memory Size 256 MB
Mounting DIN Rail
Maximum I/O Expansions 250
Approvals CE, UL
Net Weight 0.47 lbs
Gross Weight 0.471 lbs