753-559

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

753-559

Wago I/O Modules, 753 Series

753-559

Wago I/O Modules, 753 Series
4AO
Item Number
753-559
MFG Item Number
51187326
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

I/O Modules, 753 Series
Item #
753-559
4AO

753 Series Information

  • 8 Channels with a Width of 12mm
  • Short‑Circuit Protected Outputs
  • Electrically Isolated Field and System Levels

Specifications

Specifications
Manufacturer Part Number 51187326
Manufacturer Wago
Product Series 753
Family Series Wago I/O Modules, 753 Series
Description 4AO
Number of Circuits 4
Color Gray
Input Voltage 24 VDC
Output Voltage 0-10 VDC
Mounting DIN Rail
Approvals CE, cULus
Net Weight 0.09 lbs
Gross Weight 0.093 lbs