753-661/000-003

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

753-661/000-003

Wago Safety Relays

753-661/000-003

Wago Safety Relays
4FDI
Item Number
753-661/000-003
MFG Item Number
51227098
More specs
This item cannot be canceled or returned

Obsolete

Description

Safety Relays, Series
Item #
753-661/000-003
4FDI

Series Information

Specifications

Specifications
Manufacturer Part Number 51227098
Manufacturer Wago
Family Series Wago Safety Relays
Description 4FDI
Type TYPE 1
Voltage 24 VDC
Termination Cage Clamp
Terminal Style Plug-In
Mounting DIN Rail
Standards IP20
Approvals ROHS, UL
Net Weight 0.1191 lbs
Gross Weight 0.119 lbs