Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 60284091 |
|---|---|
| Manufacturer | Wago |
| Family Series | Wago Terminals |
| Description | X-COM through-panel connector (male), CAGE CLAMP connection, 4-pole, pole spacing 5 mm / 0.197 |
| Number of Ports | 4 |
| Wire Size Range | 28-12 AWG |
| Wire Type | Solid Wire, Stranded Wire |
| Material | Polyamide |
| Max Voltage | 500 V |
| Color | Gray |
| Approvals | CCA, CSA, UL |
| Net Weight | 0.0296 lbs |
| Gross Weight | 0.03 lbs |