Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
769 Series Information
| Manufacturer Part Number | 51111991 |
|---|---|
| Manufacturer | Wago |
| Product Series | 769 |
| Family Series | Wago Terminal Blocks, 769 Series |
| Description | THT male header |
| Number of Levels | 1 |
| Number of Poles | 12 |
| Connection Actuation | Pluggable |
| Pin Spacing | 5 mm |
| Current Rating | 32 A |
| IEC Voltage | 500 VAC |
| Color | Gray |
| PCB Contact | THT |
| Composition | Polyamide |
| Mounting | PCB Mount |
| Pluggable | Yes |
| Operating Temperature | -76-221 °F |
| Plug Entry Position | Top |
| Plug Gender | Male |
| Approvals | CSA, UR |
| Net Weight | 0.0269 lbs |
| Gross Weight | 0.027 lbs |