769-645
Wago Plugs & Receptacles, 769 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

769-645

Wago Plugs & Receptacles, 769 Series

769-645

Wago Plugs & Receptacles, 769 Series
THT male header
Item Number
769-645
MFG Item Number
51111994
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Plugs & Receptacles, 769 Series
Item #
769-645
THT male header

769 Series Information

Specifications

Specifications
Manufacturer Part Number 51111994
Manufacturer Wago
Product Series 769
Family Series Wago Plugs & Receptacles, 769 Series
Description THT male header
Number of Contacts 15 Pole
Connection Configuration Male
Current Rating 32 A
Voltage 500 V
Enclosure None (Insert Only)
Approvals CCA, CSA, UR
Net Weight 0.0328 lbs
Gross Weight 0.033 lbs