769-675/003-000
Wago Terminal Blocks, 769 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

769-675/003-000

Wago Terminal Blocks, 769 Series

769-675/003-000

Wago Terminal Blocks, 769 Series
THT male header1.0 x 1.0 mm solder
Item Number
769-675/003-000
MFG Item Number
60305864
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, 769 Series
Item #
769-675/003-000
THT male header1.0 x 1.0 mm solder

769 Series Information

Specifications

Specifications
Manufacturer Part Number 60305864
Manufacturer Wago
Product Series 769
Family Series Wago Terminal Blocks, 769 Series
Description THT male header1.0 x 1.0 mm solder pin straight, gray
Number of Levels 1
Number of Poles 15
Connection Actuation Pluggable
Pin Spacing 5 mm
Current Rating 32 A
IEC Voltage 500 VAC
Color Gray
PCB Contact THT
Composition Polyamide
Mounting PCB Mount
Pluggable Yes
Operating Temperature -76-221 °F
Plug Entry Position Side
Plug Gender Male
Approvals CSA, UR
Net Weight 0.0369 lbs
Gross Weight 0.036 lbs