769-675
Wago Plugs & Receptacles, 769 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

769-675

Wago Plugs & Receptacles, 769 Series

769-675

Wago Plugs & Receptacles, 769 Series
THT male header
Item Number
769-675
MFG Item Number
51121898
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 25

Description

Plugs & Receptacles, 769 Series
Item #
769-675
THT male header

769 Series Information

Specifications

Specifications
Manufacturer Part Number 51121898
Manufacturer Wago
Product Series 769
Family Series Wago Plugs & Receptacles, 769 Series
Description THT male header
Number of Contacts 15 Pole
Connection Configuration Male
Current Rating 32 A
Voltage 500 V
Enclosure None (Insert Only)
Approvals CCA, CSA, UR
Net Weight 0.0351 lbs
Gross Weight 0.0351 lbs