Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
PNOZmulti 2 Series Information
| Manufacturer Part Number | 772100 |
|---|---|
| Manufacturer | PILZ |
| Product Series | PNOZmulti 2 |
| Family Series | Pilz Safety Relays, PNOZmulti 2 Series |
| Description | Safety Relay, PNOZ m B0, Expandable Mini Base Module, PNOZmulti Mini, Exp up to (1)Comm+(2)Exp Modules Max |
| Mounting | DIN Rail |
| Terminal Style | Plug-In |
| Power Consumption (DC) | 0.8 W |
| Approvals | CCC, CE, cULus |
| Voltage | 24 VDC |
| Termination | Screw |
| Net Weight | 0.57 lbs |
| Gross Weight | 0.57 lbs |