781-651
Wago Terminal Blocks, 781 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

781-651

Wago Terminal Blocks, 781 Series

781-651

Wago Terminal Blocks, 781 Series
3-conductor through terminal block4
Item Number
781-651
MFG Item Number
51130864
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Terminal Blocks, 781 Series
Item #
781-651
3-conductor through terminal block4

781 Series Information


Specifications

Specifications
Manufacturer Part Number 51130864
Manufacturer Wago
Product Series 781
Family Series Wago Terminal Blocks, 781 Series
Description 3-conductor through terminal block4 mm_, blue
Type Standard Block
Number of Circuits 1
Spacing 6 mm
Current Rating 32 A
Wire Size Range 12 AWG
IEC Voltage 1,000 V
Color Blue
Wire Entry Position Top
Mounting DIN Rail
Sensor Block Indicator None
Approvals CSA, UR
Test Socket(s) No
Partition No
Net Weight 0.0256 lbs
Gross Weight 0.026 lbs