Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
8000-54520-0000000 Murrelektronik I/O Modules, Mvp-Metal Series, Mvp-Metall, 4Xm12, 5Pole, M23
MFG Item Number
8000-54520-0000000
8000-54520-0000000 Murrelektronik I/O Modules, Mvp-Metal Series, Mvp-Metall, 4Xm12, 5Pole, M23
MFG Item Number
8000-54520-0000000
This item cannot be canceled or returned
Description
I/O Modules, Mvp-Metal Series
Item #
8000-54520-0000000
Mvp-Metall, 4Xm12, 5Pole, M23
Mvp-Metal Series Information
Specifications
Specifications
| Manufacturer Part Number |
8000-54520-0000000 |
| Manufacturer |
Murrelektronik |
| Product Series |
Mvp-Metal |
| Family Series |
Murrelektronik I/O Modules, Mvp-Metal Series |
| Description |
Mvp-Metall, 4Xm12, 5Pole, M23 19Pol. Con., Connector Exit Frontside, Replacement For 27530 |
| Connection Type |
M12 |
| Device Type |
Distribution Systems |
| Ambient Temperature |
-13-194 °F |
| Protection Rating |
IP65, IP67, IP68 |
| Approvals |
cULus |
| Net Weight |
0.7055 lbs |
| Gross Weight |
0.7055 lbs |
8000-54520-0000000
Murrelektronik I/O Modules, Mvp-Metal Series