Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Wago Terminal Blocks, 806 Series
806-110
Wago Terminal Blocks, 806 Series
2-conductor PCB terminal block
This item cannot be canceled or returned
Description
Terminal Blocks, 806 Series
2-conductor PCB terminal block
- Compact, 2 Conductor PCB Connector Strips with Push‑In Cage Clamps
- Push‑In Termination of Solid and Ferruled Conductors
- Double Entries for Power Supply and Potential Distribution
- Quick and Easy PCB Replacement
Specifications
Specifications
| Manufacturer Part Number |
51160395 |
| Manufacturer |
Wago |
| Product Series |
806 |
| Family Series |
Wago Terminal Blocks, 806 Series |
| Description |
2-conductor PCB terminal block |
| Number of Levels |
1 |
| Connection Type |
Spring Clamp |
| Number of Poles |
10 |
| Connection Actuation |
Tool |
| Pin Spacing |
5 mm |
| Length |
3 mm |
| UL Voltage |
300 VAC |
| Current Rating |
10 A |
| CSA Voltage |
300 VAC |
| Wire Size Range |
24-16 AWG |
| IEC Voltage |
630 VAC |
| Color |
Gray |
| Wire Entry Position |
Side |
| PCB Contact |
THT |
| Composition |
Polyamide |
| Mounting |
PCB Mount |
| Pluggable |
No |
| Operating Temperature |
-76-221 °F |
| Approvals |
CSA, UR |
| Comments |
2 Conductors per Pole |
| Net Weight |
0.0275 lbs |
| Gross Weight |
0.028 lbs |
806-110
Wago Terminal Blocks, 806 Series