RH2B-U-DC12

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
RH2B-U-DC12 IDEC Relays, RH Series, RELAY, DPDT, 10A, 12VDC
MFG Item Number
RH2B-UDC12V

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

RH2B-U-DC12 IDEC Relays, RH Series, RELAY, DPDT, 10A, 12VDC

MFG Item Number
RH2B-UDC12V
Item Number
RH2B-U-DC12
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Relays, RH Series
Item #
RH2B-U-DC12
RELAY, DPDT, 10A, 12VDC

RH Series Information

  • AC and DC Coils
  • 10 Amp Contacts
  • Four Contact Arrangements
  • UL Recognized E66043/E55996
  • Plug In or PC Mount
The RH series relays are widely used in instrumentation and industrial equipment. Their compact midget size saves space. Plug In styles can be mounted using either panel mount or DIN rail mount sockets.

  • Industry Standard Package
  • .187" Quick Connect Terminals
  • Flange Mount Available
  • Common Options Include Check Button and Indicator Light

Videos

Specifications

Specifications
Manufacturer Part Number RH2B-UDC12V
Manufacturer IDEC
Product Series RH
Family Series IDEC Relays, RH Series
Description RELAY, DPDT, 10A, 12VDC
Coil Voltage 12 VDC
Contacts DPDT
Mounting Plug In
Termination .187 " Flat Blade
Enclosure Plastic
Number of Connections 8
Status Indicator No
Push-to-Test Yes
Diode No
Material Silver Cadmium Oxide
Nominal Coil Voltage 12 VDC
Current Rating 10 A
Bifurcated Contact No
Mechanical Latch No
Safety Guided No
Net Weight 0.0819 lbs
Gross Weight 0.085 lbs
Alternatives
RH2B-ULD-DC12V
RH2B-ULD-DC12V
IDEC Relays, RH Series