81022
Electri-Flex Conduit, NM Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

81022

Electri-Flex Conduit, NM Series

81022

Electri-Flex Conduit, NM Series
Conduit, 3/4in., NM, Gray,
Item Number
81022
MFG Item Number
NM-12
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.
Must be purchased in increments of 100

Description

Conduit, NM Series
Item #
81022
Conduit, 3/4in., NM, Gray,

NM Series Information

  • 3/8~2" Trade Sizes
  • Flexible PVC Core
  • PVC Jacket
  • ‑4~176 Degrees F
  • UL Listed; CSA Certified
Type NM is a general‑purpose, nonmetallic liquidtight conduit that offers excellent protection to wiring from abrasion, sunlight, mild acids, alkaline and oils. It is often used for air conditioning hookups and other outdoor applications.

  • RoHS and WEEE Compliant


Specifications

Specifications
Manufacturer Part Number NM-12
Manufacturer Electri-Flex
Product Series NM
Family Series Electri-Flex Conduit, NM Series
Description Conduit, 3/4in., NM, Gray, Nonmetallic, PVC, -20_80, Liquitight
Trade Size 3/4 "
Diameter 1.05 "
Feet/Pkg. 100 '
Inside Bend Radius 4.25 "
Material Polyvinyl Chloride (PVC)
Jacket Material Polyvinyl Chloride
Color Gray
Operating Temperature -4-176 °F
Special Properties Acid Resistant, Oil Resistant
Conduit Type Non-Metallic Flexible
Liquid Tight Yes
Approvals CSA, UL
Net Weight 0.19 lbs
Gross Weight 0.19 lbs
Alternatives
81024
81024
Electri-Flex Conduit
GSI-20G
GSI-20G
Iboco Conduit