Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
8314H ebm-papst, Inc. Fans, DC INPUT SQUARE Series, FAN, 80MM SQ X 32MM DP 24VDC 47CFM
8314H ebm-papst, Inc. Fans, DC INPUT SQUARE Series, FAN, 80MM SQ X 32MM DP 24VDC 47CFM
This item cannot be canceled or returned
Description
Fans, DC INPUT SQUARE Series
FAN, 80MM SQ X 32MM DP 24VDC 47CFM
DC INPUT SQUARE Series Information
12~48 VDC Up to 1689 CFM Ball Bearings Plastic or Metal Impeller UL, CSA, VDE Approvals DC axial fans have least power consumption blowing at free air. As the back pressure increases, the power consumption increases. The combination of impeller and external rotor motor provides an optimal aerodynamic solution.
Specifications
Specifications
Manufacturer Part Number
8314H
Manufacturer
ebm-papst, Inc.
Product Series
DC INPUT SQUARE
Family Series
ebm-papst, Inc. Fans, DC INPUT SQUARE Series
Description
FAN, 80MM SQ X 32MM DP 24VDC 47CFM BALL BEARING
Voltage
24 VDC
Nominal Voltage
24 VDC
Nominal Height
80 mm
Nominal Width
80 mm
Nominal Depth
32 mm
Air Flow
47 CFM
Power Consumption
6 W
Fan Speed
5,000 RPM
Noise Level
48 dB
Connection Type
Wire Leads
Rotation
Clockwise
Tachometer Output
No
Impeller Material
Plastic
Bearing Type
Ball
Approvals
CSA, UL, VDE
Operating Temperature
-4-167 °F
Net Weight
0.395 lbs
Gross Weight
0.49 lbs
8314H
ebm-papst, Inc. Fans, DC INPUT SQUARE Series