870-N5
Edwards Signaling Audible Signaling Devices, 870 Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

870-N5

Edwards Signaling Audible Signaling Devices, 870 Series

870-N5

Edwards Signaling Audible Signaling Devices, 870 Series
Adaptahorn, 120VAC, Flush Mount
MFG Item Number
870-N5
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Audible Signaling Devices, 870 Series
Item #
870-N5
Adaptahorn, 120VAC, Flush Mount

870 Series Information

  • 24~240 VAC
  • 103 dB at 10 Ft
  • Completely Assembled
  • Volume Adjustable
  • UL; FM Approvals
The Edwards 870 Series are low current, high decibel flush mount vibrating horns for heavy duty use. It has been designed for wall or panel installation and projects less than 1" (25mm) from the mounting surface. Supplied complete with trim plate.

Designed for indoor installation. Horn mounts in Catalog No. 870‑B back box (ordered separately).

Applications include ceiling and wall mounting in corridors and manufacturing sites. Also, ideal for scoreboards. Used wherever a distinctive, urgent signal is required for timing, scheduling, paging, general alarm, and warning.

Specifications

Specifications
Manufacturer Part Number 870-N5
Manufacturer Edwards Signaling
Product Series 870
Family Series Edwards Signaling Audible Signaling Devices, 870 Series
Description Adaptahorn, 120VAC, Flush Mount
Type Vibration
Voltage 120 VAC
Nominal Voltage 120 VAC
Current Rating 0.13 A
Explosion Proof No
Hazardous Location No
Approvals FM, UL
Net Weight 2.06 lbs
Gross Weight 2.3 lbs
Alternatives
880D-N5
880D-N5
Edwards Signaling Audible Signaling Devices