Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
89153 Brady Signs & Signage, ELECT HAZ SIGN LIGHTNING PICTO BLK YEL
MFG Item Number
89153

89153 Brady Signs & Signage, ELECT HAZ SIGN LIGHTNING PICTO BLK YEL

MFG Item Number
89153
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Signs & Signage, Series
Item #
89153
ELECT HAZ SIGN LIGHTNING PICTO BLK YEL

Series Information

Specifications

Specifications
Manufacturer Part Number 89153
Manufacturer Brady
Family Series Brady Signs & Signage
Description Electrical Hazard Picto Sign, 3 H x 3 W x 0.006 D, Polyester
Type Safety Signs
Background Color Yellow
Legend (Electrical Hazard Picto)
Material Polyester
Material Description Self-Sticking
Language English
Height 3 "
Width 3 "
Net Weight 0.004 lbs
Gross Weight 0.004 lbs