N-Tron 100 Series Information
| Manufacturer Part Number | 105TX-SL |
|---|---|
| Manufacturer | Red Lion |
| Product Series | N-Tron 100 |
| Family Series | Red Lion Ethernet Switches, N-Tron 100 Series |
| Description | Ethernet Switch |
| Network Configuration | Unmanaged |
| Total Number of Ports | 5 |
| Primary Port Style | RJ-45 |
| Primary Port Standard | 100Base-TX, 10Base-T |
| Primary Port Quantity | 5 |
| Voltage | 10-30 VDC |
| Nominal Voltage | 12 VDC, 24 VDC |
| Power Over Ethernet (PoE) | No |
| Enclosure Composition | Metallic |
| Mounting | DIN Rail |
| Operating Temperature | -40-185 °F |
| Protection Rating | IP30 |
| Approvals | CE, cULus |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |