Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | HWAV-27-Y |
|---|---|
| Manufacturer | IDEC |
| Family Series | IDEC Switches |
| Description | Legend Plate, 22M, Emergency Stop, Round, Color: Dark Yellow |
| Type | Legend Plate |
| For Use With | YW Series |
| Shape | Round |
| Color | Yellow |
| Legend | Emergency Stop |
| Approvals | CCC, CE, CSA, UL |
| Net Weight | 0.05 lbs |
| Gross Weight | 0.05 lbs |