Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
9001KM1 Square D Switches, Harmony 9001K Light Module, 30mm,
MFG Item Number
544058

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

9001KM1 Square D Switches, Harmony 9001K Light Module, 30mm,

MFG Item Number
544058
Item Number
9001KM1
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, Series
Item #
9001KM1
Harmony 9001K Light Module, 30mm,

Series Information

Specifications

Specifications
Manufacturer Part Number 544058
Manufacturer Square D
Family Series Square D Switches
Description Harmony 9001K Light Module, 30mm, 120V AC
Type Light Module
For Use With Harmony 9001SK/9001K
Approvals UL
Comments 110 VAC, 120 VAC
Net Weight 0.3306 lbs
Gross Weight 0.325 lbs