98.300.0000.0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
98.300.0000.0 Wieland Terminal Blocks, DIN Rail, 35mmWx7.5mmHx2 Meter, Sol,
MFG Item Number
98.300.0000.0

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

98.300.0000.0 Wieland Terminal Blocks, DIN Rail, 35mmWx7.5mmHx2 Meter, Sol,

MFG Item Number
98.300.0000.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
98.300.0000.0
DIN Rail, 35mmWx7.5mmHx2 Meter, Sol,

Series Information

Specifications

Specifications
Manufacturer Part Number 98.300.0000.0
Manufacturer Wieland
Family Series Wieland Terminal Blocks
Description DIN Rail, 35mmWx7.5mmHx2 Meter, Sol, Solid Channel, Galvanized Steel, Zinc Plated, TS35
Length 2 m
Perforated No
Channel Width 25 mm
Composition Steel
Width 35 mm
Height 7.5 mm
Net Weight 1.54 lbs
Gross Weight 8 lbs
Alternatives
2511120
2511120
Altech Terminal Blocks
210-112
210-112
Wago Terminal Blocks
557850
557850
NVENT ERIFLEX Terminal Blocks, PDR Series
2511120/1M
2511120/1M
Altech Terminal Blocks
BNDN1000
BNDN1000
IDEC Terminal Blocks