98.370.0000.0

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

98.370.0000.0 Wieland Terminal Blocks, DIN Rail, 35mmWx15mmHx2 Meter, Solid

MFG Item Number
98.370.0000.0

98.370.0000.0 Wieland Terminal Blocks, DIN Rail, 35mmWx15mmHx2 Meter, Solid

MFG Item Number
98.370.0000.0
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Terminal Blocks, Series
Item #
98.370.0000.0
DIN Rail, 35mmWx15mmHx2 Meter, Solid

Series Information

Specifications

Specifications
Manufacturer Part Number 98.370.0000.0
Manufacturer Wieland
Family Series Wieland Terminal Blocks
Description DIN Rail, 35mmWx15mmHx2 Meter, Solid Channel, Galvanized Steel, Zinc Plated, 35 x 27 x 15 EN 60715
Length 2 m
Perforated Yes
Channel Width 24 mm
Composition Steel
Width 35 mm
Height 15 mm
Net Weight 0 lbs
Gross Weight 0 lbs
Alternatives
557950
557950
NVENT ERIFLEX Terminal Blocks, PDR Series
CA701-15/S
CA701-15/S
Altech Terminal Blocks
2511110
2511110
Altech Terminal Blocks
557900
557900
NVENT ERIFLEX Terminal Blocks, DR Series