A200M1CAC

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

A200M1CAC Eaton Starters, A200 Series, Non-Reversing Starter

MFG Item Number
A200M1CAC

A200M1CAC Eaton Starters, A200 Series, Non-Reversing Starter

MFG Item Number
A200M1CAC
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Starters, A200 Series
Item #
A200M1CAC
Non-Reversing Starter

A200 Series Information

  • Sizes 00‑9
  • 2 or 3 Poles
  • Non Reversing and Reversing

Specifications

Specifications
Manufacturer Part Number A200M1CAC
Manufacturer Eaton
Product Series A200
Family Series Eaton Starters, A200 Series
Description Eaton Freedom NEMA motor control starter, Non-reversing starter, 120V/60 Hz or 110V/50 Hz coil voltage, 27A, Three-pole, Size 1, 2 hp at 115V, 7-1/2 hp at 208,240V, 10 hp at 480,600V, A200 series, Wired for Separate Control
Style Open
Industry Standard NEMA
Poles 3
Voltage 110 VAC, 120 VAC
Nominal Voltage 120 VAC
Current Rating 27 A
Overload Type Thermal
Overload Series Type B
Termination Screw
NEMA Frame Size 1
Mounting Surface
Net Weight 3.4 lbs
Gross Weight 4.18 lbs
Alternatives
AN16DN0AB
AN16DN0AB
Eaton Starters, Freedom Series