ACS380-040C-06A9-1+K490

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ACS380-040C-06A9-1+K490

ABB Drives, ACS380 Series

ACS380-040C-06A9-1+K490

ABB Drives, ACS380 Series
ACS380 AC Drv, 1P 240V In, 1HP, 4.8A,
MFG Item Number
ACS380-040C-06A9-1+K490
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Drives, ACS380 Series
Item #
ACS380-040C-06A9-1+K490
ACS380 AC Drv, 1P 240V In, 1HP, 4.8A,

ACS380 Series Information

  • AC Drive
  • Built for Precise Speed and Torque Control
  • Intuitive User Interface
  • PID‑Features
  • Can Use for Mixers, Extruders, Conveyers, Palletizers

Compact alternating current drives for a variety of applications, including machine building in the food and beverage, material handling, and plastic industries. Embedded factory‑configured connectivity variants for ease of integration into automated systems. Achieves reliable speed and torque control performance. Robust and reliable pre‑programmed application macros yield easy drive setup.

  • Phase: 1, 3
  • .5 to 10 HP Range
  • 200‑240 V (1 Phase), 380‑480 V (3 Phase)
  • Small, Compact

Specifications

Specifications
Manufacturer Part Number ACS380-040C-06A9-1+K490
Manufacturer ABB
Product Series ACS380
Family Series ABB Drives, ACS380 Series
Description ACS380 AC Drive, 1-220-240V In, 1.5HP, 6.6A, Type OPEN, 1.1 overload, Integrated, HxWxD 6.69x2.76x7.52 in, Module, Ethernet/IP, configured for FB adapter 2
Phase 1
HP (Constant Torque Rating) 1 hp
HP (Variable Torque Rating) 1.5 hp
Amps (Constant Torque Rating) 4.8 A
Amps (Variable Torque Rating) 6.6 A
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 200-240 VAC
Net Weight 3.5 lbs
Gross Weight 3.5 lbs
Alternatives
C200-02200056A10101AB100
C200-02200056A10101AB100
Control Techniques Drives, Commander C200 Series
C300-02200056A10101AB100
C300-02200056A10101AB100
Control Techniques Drives, Commander C300 Series