Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
ACS550-U1-038A-4 ABB Drives, ACS550 Series, ACS550 AC Drv, 3P 480V In, 25HP, 38A,
MFG Item Number
ACS550-U1-038A-4
ACS550-U1-038A-4 ABB Drives, ACS550 Series, ACS550 AC Drv, 3P 480V In, 25HP, 38A,
MFG Item Number
ACS550-U1-038A-4
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
ACS550 AC Drv, 3P 480V In, 25HP, 38A,
ACS550 Series Information
General Purpose Sensorless Vector Control 0.75 to 550hp 240V to 600V, 1 & 3‑Phase NEMA 1 (IP21), NEMA 12 opt. The ABB ACS550 standard drive is simple to select, install, configure and use, saving considerable time. The drive has common user and process interface with fieldbus, common software tools for sizing, commissioning, maintenance, and common spare parts. Typical applications include pump, fan and constant‑torque use, such as conveyors.
Easy installation & trouble‑free start‑up Advanced control panel permitting intuitive operation Patented swinging choke for superior harmonic reduction Integral EMC filter for 1st environment as standard Built‑n Modbus & numerous internally mountable fieldbus adapters UL, cUL listed and CE approved (600V product is CSA approved, not CE)
Specifications
Specifications
Manufacturer Part Number
ACS550-U1-038A-4
Manufacturer
ABB
Product Series
ACS550
Family Series
ABB Drives, ACS550 Series
Description
ACS550 AC Drive, 3-380-480V In, 25HP, 38A, Type 1/IP21, 1.1 overload, Advanced, 23 x 8 x 9.1 in, Wall
Phase
3
HP (Constant Torque Rating)
20 hp
HP (Variable Torque Rating)
25 hp
Amps (Constant Torque Rating)
31 A
Amps (Variable Torque Rating)
38 A
Brake
DC Injection, Dynamic Braking Transistor Optional (External)
Closed Loop
Optional
AC Line Regenerative
No
Operator Controls
Keypad Included
NEMA Rating
NEMA 1
Motor Control-Max Level
Open Loop Vector (Sensorless Vector)
Mounting
Wall
Nominal Input Voltage
380 VAC, 415 VAC, 480 VAC
AC Voltage
380-480 VAC
Frequency
500 Hz
Frame Size
R3
Protection Rating
IP21
Dynamic Braking
Optional (External)
Height
23 "
Width
8 "
Depth
9.1 "
Comments
Advanced Control Panel incl. graphic backlit display capable of displaying 3 values or bar graphs.
Net Weight
35 lbs
Gross Weight
55 lbs
ACS550-U1-038A-4
ABB Drives, ACS550 Series