Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
ACS880 Series Information
| Manufacturer Part Number | ACS880-01-014A-5 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | ACS880 AC Drive, 3-380-500V In, 10HP, 14A, Type 1, 1.1 overload, Assistant Bluetooth, HxWxD 16.1x6.1x9.8 in, Wall |
| Phase | 3 |
| HP (Constant Torque Rating) | 7.5 hp |
| HP (Variable Torque Rating) | 10 hp |
| Amps (Constant Torque Rating) | 11 A |
| Amps (Variable Torque Rating) | 14 A |
| Brake | DC Injection, Dynamic Braking, Flux Braking |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Direct Torque Control |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-500 VAC |
| Frequency | 500 Hz |
| Frame Size | R2 |
| Protection Rating | IP21 |
| Dynamic Braking | Included |
| Height | 16 " |
| Width | 6.1 " |
| Depth | 9.8 " |
| Comments | Includes Safe Torque Off, Removable Memory Unit And Customizable Keypad With Startup Assistant. |
| Net Weight | 18 lbs |
| Gross Weight | 18 lbs |