ACS880-01-021A-5

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
ACS880-01-021A-5 ABB Drives, ACS880 Series, ACS880 AC Drv, 3P 480V In, 15HP, 21A,
MFG Item Number
ACS880-01-021A-5

ACS880-01-021A-5 ABB Drives, ACS880 Series, ACS880 AC Drv, 3P 480V In, 15HP, 21A,

MFG Item Number
ACS880-01-021A-5
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, ACS880 Series
Item #
ACS880-01-021A-5
ACS880 AC Drv, 3P 480V In, 15HP, 21A,

ACS880 Series Information

  • AC Drive
  • Built for Torque Control
  • Intuitive User Interface
  • Can be Interconnected
  • Can Use for Commercial Applications

Compact alternating current drives for a variety of applications, including oil and gas, mining, metals, chemicals, cement, power plants, material handling, pulp and paper, sawmills and marine. Embedded pre‑programmed macros for ease of integration into automated systems. Achieves versatility in its differing applications; has capability of functioning in many areas in the commercial industry.

  • Phase: 3
  • .75‑2700 HP Range
  • Reliable and Safe
  • Sensorless Vector Control

Videos

Specifications

Specifications
Manufacturer Part Number ACS880-01-021A-5
Manufacturer ABB
Product Series ACS880
Family Series ABB Drives, ACS880 Series
Description ACS880 AC Drive, 3-380-500V In, 15HP, 21A, Type 1, 1.1 overload, Assistant Bluetooth, HxWxD 16.1x6.1x9.8 in, Wall
Phase 3
HP (Constant Torque Rating) 10 hp
HP (Variable Torque Rating) 15 hp
Amps (Constant Torque Rating) 14 A
Amps (Variable Torque Rating) 21 A
Brake DC Injection, Dynamic Braking, Flux Braking
Closed Loop Optional
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 1
Motor Control-Max Level Direct Torque Control
Mounting Panel
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-500 VAC
Frequency 500 Hz
Frame Size R2
Protection Rating IP21
Dynamic Braking Included
Height 16 "
Width 6.1 "
Depth 9.8 "
Comments Includes Safe Torque Off, Removable Memory Unit And Customizable Keypad With Startup Assistant.
Net Weight 18 lbs
Gross Weight 18 lbs