ACS880 Series Information
| Manufacturer Part Number | ACS880-01-206A-2+P940 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | ACS880 AC Drive, 3-208-240V In, 75HP, 196A, Type OPEN, 1.1 overload, Assistant Bluetooth, HxWxD 34.65x11.18x14.37 in, Wall, Module for customer cabinet mounting |
| Phase | 3 |
| HP (Constant Torque Rating) | 60 hp |
| HP (Variable Torque Rating) | 70 hp |
| Amps (Constant Torque Rating) | 169 A |
| Amps (Variable Torque Rating) | 196 A |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 208-240 VAC |
| Net Weight | 121 lbs |
| Gross Weight | 121 lbs |