ACS880 Series Information
| Manufacturer Part Number | ACS880-01-260A-5+B056 |
|---|---|
| Manufacturer | ABB |
| Product Series | ACS880 |
| Family Series | ABB Drives, ACS880 Series |
| Description | ACS880 AC Drive, 3-380-500V In, 200HP, 260A, Type 12, 1.1 overload, Assistant Bluetooth, HxWxD 37.91x11.81x17.8 in, Wall |
| Phase | 3 |
| HP (Constant Torque Rating) | 150 hp |
| HP (Variable Torque Rating) | 200 hp |
| Amps (Constant Torque Rating) | 240 A |
| Amps (Variable Torque Rating) | 260 A |
| Brake | DC Injection, Flux Braking |
| Closed Loop | Optional |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 12 |
| Motor Control-Max Level | Direct Torque Control |
| Mounting | Panel |
| Nominal Input Voltage | 380 VAC, 415 VAC, 480 VAC |
| AC Voltage | 380-500 VAC |
| Frequency | 500 Hz |
| Frame Size | R8 |
| Protection Rating | IP55 |
| Dynamic Braking | Optional (Internal) |
| Height | 37.9 " |
| Width | 11.8 " |
| Depth | 15.2 " |
| Comments | Includes Safe Torque Off, Removable Memory Unit And Customizable Keypad With Startup Assistant. |
| Net Weight | 154.3 lbs |
| Gross Weight | 159 lbs |