Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
ADR2 Blackburn, a T & B Brand Terminals, ADR Series, AL 1CNDTR 1HOLE MOUNT 14-2 1/4B TP
ADR2 Blackburn, a T & B Brand Terminals, ADR Series, AL 1CNDTR 1HOLE MOUNT 14-2 1/4B TP
Description
AL 1CNDTR 1HOLE MOUNT 14-2 1/4B TP
- For use on Copper and Aluminum Conductors
- Tin Plated for Low Contact Resistance
- Easy Installation, No Tools Required
Specifications
Specifications
| Manufacturer Part Number |
ADR2 |
| Manufacturer |
Blackburn, a T & B Brand |
| Product Series |
ADR |
| Family Series |
Blackburn, a T & B Brand Terminals, ADR Series |
| Description |
Type ADR-ALCUL Single-Conductor, One-Hole Mount, Conductor Range 14 AWG-2Str, Length 1-5/32 Inches, Width 1/2 Inch, Height 9/16 Inch, 1/4 Inch Bolt Hole, Slotted Screw, Tin Plated |
| Wire Size Range |
14-2 AWG |
| Number of Conductors |
1 |
| Material |
Tin-Plated Aluminum |
| Approvals |
CSA, UL |
| Net Weight |
0.01 lbs |
| Gross Weight |
0.02 lbs |
ADR2
Blackburn, a T & B Brand Terminals, ADR Series