Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
TA Series Information
| Manufacturer Part Number | TA-2 |
|---|---|
| Manufacturer | Ilsco |
| Product Series | TA |
| Family Series | Ilsco Terminals, TA Series |
| Description | Mechanical Lug, (1)2-14AWG or (2) 10-14Cu/10-12Al, Single 1/4in. Bolt Hole, 1/2in. Width, Aluminum, UL/CSA |
| Wire Size Range | 14-2 AWG |
| Number of Conductors | 1 |
| Material | Tin-Plated Aluminum |
| Approvals | CSA, UL |
| Net Weight | 0.015 lbs |
| Gross Weight | 0.0169 lbs |