NA-407
Penn Union Grounding, NA Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
NA-407 Penn Union Grounding, NA Series, Aluminum Neutral Bar
MFG Item Number
NA407

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

NA-407 Penn Union Grounding, NA Series, Aluminum Neutral Bar

MFG Item Number
NA407
Item Number
NA-407
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Grounding, NA Series
Item #
NA-407
Aluminum Neutral Bar

NA Series Information

  • Aluminum Neutral Bars are Manufactured from High Strength Aluminum Alloy
  • For Use in a Variety of Neutral and Grounding Applications
  • Available with Green Chromate Robertson Head Set Screws for Visual Identification of Grounding Locations

Specifications

Specifications
Manufacturer Part Number NA407
Manufacturer Penn Union
Product Series NA
Family Series Penn Union Grounding, NA Series
Description Aluminum Neutral Bar
Number of Taps 5
Stack Type Individual Bar
Wire Size Range 14-4 AWG
Includes Mounting Block No
Material Aluminum
Approvals cULus
Net Weight 0.03 lbs
Gross Weight 0.03 lbs