AF205-30-11-11

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

AF205-30-11-11 ABB Contactors, AF Series, CTR, 3P, 192A, 20-60VDC/24-60VAC, 1/1

MFG Item Number
AF205-30-11-11

AF205-30-11-11 ABB Contactors, AF Series, CTR, 3P, 192A, 20-60VDC/24-60VAC, 1/1

MFG Item Number
AF205-30-11-11
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Contactors, AF Series
Item #
AF205-30-11-11
CTR, 3P, 192A, 20-60VDC/24-60VAC, 1/1

AF Series Information

  • Coils Cover 24 V ‑ 500 V AC and 20 V ‑ 500 V DC
  • 24 V DC Coil for Direct Control by PLC‑Output > 250 mA
  • Low Holding Consumption up to 1.7 W
  • Mirror, Mechanically Linked Contacts
  • Built‑in Surge Suppression
  • Up to 560 kW ‑ 400 V AC‑3, 900 hp ‑ 480 V and 2850 A ‑ 690 V AC‑1, 2850 A ‑ General Use

The AF Series of contactors are used for controlling power circuits up to 600 V AC and 240 V DC. They are mainly used for controlling 3‑phase motors, non‑inductive or slightly inductive loads. Contactors include an electronic coil interface accepting a wide control voltage Uc min. ... Uc max. Only four coils cover control voltages between 24...500 V 50/60 Hz or 20...500 V DC – AF contactors can manage large control voltage variations. One coil (e.g., 100...250 V 50/60 Hz ‑ DC) can be used for different control voltages used worldwide without any coil change – AF contactors have built‑in surge protection and do not require additional surge suppressors – The built‑in N.C. auxiliary contact is a mirror contact in compliance with annex F of IEC 60947‑4‑1.

Contactors contain integrated, electronically controlled coils which reduce energy consumption. Contains push‑in spring terminals which allow for fast, easy wiring. Contactors can overbridge voltage drops and sags.

Videos

Specifications

Specifications
Manufacturer Part Number AF205-30-11-11
Manufacturer ABB
Product Series AF
Family Series ABB Contactors, AF Series
Description A 3-phase Contactor suitable for various applications such as Motor starting, Isolation, By-pass and Distribution application up to max 1000 V. Operated with wide control voltage range 24-60 V, 50 and 60 Hz, 20-60 V DC
Type AC Non-Reversing IEC
Nominal Coil Voltage 24 VAC, 60 VAC, 24 VDC, 48 VDC, 60 VDC
Coil Voltage 24-60 VAC, 24-60 VDC
Coil Type Magnetic
Poles 3NO
Auxiliary Contact 1NO, 1NC
Termination Box Lug
General Purpose (AC1) 350 A
UL Motor Switching (AC3) 205 A
Net Weight 6.6138 lbs
Gross Weight 7.27 lbs