ASW3100-1

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

ASW3100-1

IDEC Switches, TW Series

ASW3100-1

IDEC Switches, TW Series
Selector Switch Operator, 3-Pos (R),
MFG Item Number
ASW3100-1
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Switches, TW Series
Item #
ASW3100-1
Selector Switch Operator, 3-Pos (R),

TW Series Information

  • UL, CSA, CE Approvals
  • NEMA 1,2,3,3R,3S,4,4X,5,12,13
IDEC's TW Series NEMA Style Switches are durable, easy to use, and versatile. These devices feature a modular construction for maximum flexibility, and snap on, selfcleaning contact mechanisms, which allow for a wide current rating.

Specifications

Specifications
Manufacturer Part Number ASW3100-1
Manufacturer IDEC
Product Series TW
Family Series IDEC Switches, TW Series
Description Selector Switch Operator, 3-Pos (R), Cam 1, 22mm Mounting
Type Selector Switch Operator
Net Weight 0.07 lbs
Gross Weight 0.085 lbs