Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | 3TA632LK |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Terminals |
| Description | Aluminum Terminal Lug, Pack of 3, Accepts (2)2AWG-500MCM (2 Hole) |
| Wire Size Range | 2 AWG-500 kcmil |
| Approvals | UL |
| Net Weight | 1.7 lbs |
| Gross Weight | 1.7 lbs |