B060403

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

B060403

Wiegmann Enclosures, B Series

B060403

Wiegmann Enclosures, B Series
N12 JIC LIFT OFF CVR 6X4X3 CRBN STL-GRAY
MFG Item Number
B060403
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, B Series
Item #
B060403
N12 JIC LIFT OFF CVR 6X4X3 CRBN STL-GRAY

B Series Information

  • Nema Types 12 and 13
  • UL E64791; CSA LL66078
  • 14 and 16 Gauge Steel
  • Gray Polyester Powder Finish
  • Lift‑Off Cover
The B Series JIC box is a standard of the automotive industry but has a wide application in other industries. The box incorporates a chain secured lift‑off cover and is designed to safeguard components against exposure to dust, dirt, oil, and water.

  • Easy to Operate External Screw Clamps
  • Optional Back Panel
  • Grounding Provisions Provided
  • Continuously Welded Seams
  • External Mounting Plates, Top and Bottom of Enclosure


Specifications

Specifications
Manufacturer Part Number B060403
Manufacturer Wiegmann
Product Series B
Family Series Wiegmann Enclosures, B Series
Description N12 JIC Lift-Off Cover 6X4X3 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 6 "
Nominal Width 4 "
Nominal Depth 3 "
Approvals CSA, UL
Net Weight 3 lbs
Gross Weight 3 lbs
Alternatives
B060403SC
B060403SC
Wiegmann Enclosures, B-SC Series
1414C
1414C
Hammond Manufacturing Enclosures, 1414 Series