B060403SC
Wiegmann Enclosures, B-SC Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B060403SC Wiegmann Enclosures, B-SC Series, N12 JIC SCREW COVER 6X4X3 CRBN STL -GRAY
MFG Item Number
B060403SC

B060403SC Wiegmann Enclosures, B-SC Series, N12 JIC SCREW COVER 6X4X3 CRBN STL -GRAY

MFG Item Number
B060403SC
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, B-SC Series
Item #
B060403SC
N12 JIC SCREW COVER 6X4X3 CRBN STL -GRAY

B-SC Series Information

  • Nema Types 12 and 13
  • UL E23553; CSA LL66078
  • Fabricated From 14 Gauge Steel
  • Gray Polyester Powder Finish
  • Lift‑Off Cover
B‑SC Series enclosures are designed for use as instrument housings, electrical control enclosures, terminal wiring boxes or electrical junction boxes. Provides protection from dust, dirt, oil, and water.

  • Optional Back Panel
  • Grounding Provisions Provided
  • Continuously Welded Seams
  • External Mounting Plates, Top and Bottom of Enclosure


Specifications

Specifications
Manufacturer Part Number B060403SC
Manufacturer Wiegmann
Product Series B-SC
Family Series Wiegmann Enclosures, B-SC Series
Description N12 JIC Screw-Cover 6X4X3 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Screws
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 6 "
Nominal Width 4 "
Nominal Depth 3 "
Approvals CSA, UL
Net Weight 3.1667 lbs
Gross Weight 3.17 lbs
Alternatives
1414SCC
1414SCC
Hammond Manufacturing Enclosures, 1414SC Series
B060403
B060403
Wiegmann Enclosures, B Series