B060403CH
Wiegmann Enclosures, B-CH Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B060403CH Wiegmann Enclosures, B-CH Series, N12 JIC CONT HINGE 6X4X3 CRBN STL -GRAY
MFG Item Number
B060403CH

B060403CH Wiegmann Enclosures, B-CH Series, N12 JIC CONT HINGE 6X4X3 CRBN STL -GRAY

MFG Item Number
B060403CH
Series
More specs
This item cannot be canceled or returned

Obsolete

Description

Enclosures, B-CH Series
Item #
B060403CH
N12 JIC CONT HINGE 6X4X3 CRBN STL -GRAY

B-CH Series Information

  • Nema Types 12 and 13
  • UL E6924; CSA LL66078
  • 14 and 16 Gauge Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
B‑CH Series enclosures are intended for use as electrical junction boxes, terminal wiring boxes, and instrument housings. Hinged door provides convenient access. Designed to provide protection from dust, dirt, oil, and water.

  • Easy to Operate External Screw Clamps
  • Optional Back Panel
  • Grounding Provisions Provided
  • Continuously Welded Seams
  • External Mounting Plates, Top and Bottom of Enclosure


Videos

Specifications

Specifications
Manufacturer Part Number B060403CH
Manufacturer Wiegmann
Product Series B-CH
Family Series Wiegmann Enclosures, B-CH Series
Description N12 JIC Continuous Hinge 6X4X3 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 6 "
Nominal Width 4 "
Nominal Depth 3 "
Approvals CSA, UL
Net Weight 3 lbs
Gross Weight 3 lbs
Alternatives
1414PHC
1414PHC
Hammond Manufacturing Enclosures, 1414PH Series
HJ643HLP
HJ643HLP
Hammond Manufacturing Enclosures, HJH Series
B060403CHQR
B060403CHQR
Wiegmann Enclosures, B-CHQR Series