B121008CH
Wiegmann Enclosures, B-CH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
B121008CH Wiegmann Enclosures, B-CH Series, N12 JIC CONT HINGE 12X10X8 CS -GRAY
MFG Item Number
B121008CH

B121008CH Wiegmann Enclosures, B-CH Series, N12 JIC CONT HINGE 12X10X8 CS -GRAY

MFG Item Number
B121008CH
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, B-CH Series
Item #
B121008CH
N12 JIC CONT HINGE 12X10X8 CS -GRAY

B-CH Series Information

  • Nema Types 12 and 13
  • UL E6924; CSA LL66078
  • 14 and 16 Gauge Steel
  • Gray Polyester Powder Finish
  • Continuous Hinge Door
B‑CH Series enclosures are intended for use as electrical junction boxes, terminal wiring boxes, and instrument housings. Hinged door provides convenient access. Designed to provide protection from dust, dirt, oil, and water.

  • Easy to Operate External Screw Clamps
  • Optional Back Panel
  • Grounding Provisions Provided
  • Continuously Welded Seams
  • External Mounting Plates, Top and Bottom of Enclosure


Videos

Specifications

Specifications
Manufacturer Part Number B121008CH
Manufacturer Wiegmann
Product Series B-CH
Family Series Wiegmann Enclosures, B-CH Series
Description N12 JIC Continuous Hinge 12X10X8 Carbon Steel - Gray
Material Steel
Composition Metallic
Number of Doors 1
Cover Design Hinged
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13
Nominal Height 12 "
Nominal Width 10 "
Nominal Depth 8 "
Approvals CSA, UL
Net Weight 16 lbs
Gross Weight 16 lbs
Alternatives
HJ12108HLP
HJ12108HLP
Hammond Manufacturing Enclosures, HJH Series
1414PHK8
1414PHK8
Hammond Manufacturing Enclosures, 1414PH Series