Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | BC10F-CSW |
|---|---|
| Manufacturer | WEG Electric |
| Family Series | WEG Electric Switches |
| Description | Contact Block, 1 N.O. |
| Type | Contact Block |
| For Use With | CSW Series |
| Shape | Rectangular |
| Color | Blue |
| Approvals | BV, CE, cULus |
| Net Weight | 0.02 lbs |
| Gross Weight | 0.03 lbs |