Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BC142

Baldor-ABB Motors Drives

BC142

Baldor-ABB Motors Drives
Drive, 3HP-230V/ CHASSIS MOUNT
MFG Item Number
BC142
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, Series
Item #
BC142
Drive, 3HP-230V/ CHASSIS MOUNT

Series Information

Specifications

Specifications
Manufacturer Part Number BC142
Manufacturer Baldor-ABB Motors
Family Series Baldor-ABB Motors Drives
Description Drive, 3HP-230V/ CHASSIS MOUNT
AC Voltage 200 VAC
Input Current 8 A
Output Armature Voltage (DC) 0-180 VDC
Output Field Current (DC) 8 A
Nominal Field Voltage (DC) 12 VDC, 125 VDC, 24 VDC, 48 VDC, 90 VDC
Nominal Input Voltage 208 VAC
Output Field VDC 0-180 VDC
Nominal Armature VDC 125 VDC, 6 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 0.575 lbs
Gross Weight 0.845 lbs
Alternatives
KBMM-225D
KBMM-225D
KB Electronics Drives, KBMM Series
MM23001C
MM23001C
Minarik Drives Drives, MM23000C Series
KBMM-225
KBMM-225
KB Electronics Drives, KBMM Series
MM501U
MM501U
Minarik Drives Drives, MM500 Series
253G-200C
253G-200C
Dart Controls Drives, 250 Series