MM23001C
Minarik Drives Drives, MM23000C Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

MM23001C

Minarik Drives Drives, MM23000C Series

MM23001C

Minarik Drives Drives, MM23000C Series
Drive, DC, 5A, 115/230VAC Input,
MFG Item Number
MM23001C
Series
More specs

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, MM23000C Series
Item #
MM23001C
Drive, DC, 5A, 115/230VAC Input,

MM23000C Series Information

  • MM Footprint: Chassis Drives have a Compact Industry Standard Footprint
  • Speed Range and Regulation: 1% Regulation Over 60:1 Speed Range
  • User Adjustable Calibration Pots: IR Compensation, Min Speed, Max Speed, Current Limit, Acceleration and Deceleration
  • Diagnostic LED: LED for Current Limit Status on All Models. Cased Models have a Green Power Light
  • Stopping Modes: Inhibit (N/O) for Coasting to a Stop on All Models. Dynamic Braking Included on MM232x1C
The MM23000C Series of drives are a reliable and cost‑effective solution for controlling your permanent magnet or shunt‑wound DC motors in variable‑speed applications. The MM23000C series uses SCRs to provide full‑wave rectification of the AC line input. These dual voltage drives operate using 115 VAC or 230 VAC 50/60 Hz, to run 90 or 180 VDC SCR brush‑type motors. These drives control motors from 1/20 to 2 HP and come in chassis, NEMA 1, and NEMA 4X models. Cased models include AC line fuses.

  • Spade and Screw Terminals: Easy to Use Spade Terminals on Chassis; Screw Terminals on Enclosed Units
  • Options: "‑Q" Option on Chassis Drives Include Quick Disconnect Terminal Block and Power LED
  • Accessories: Heatsink 223‑0159 or 223‑0174. 201‑0024 Inhibit Plug with 18" Leads, DLC600 Digital Closed Loop Controller, PCM4 Isolation Card

Videos

Specifications

Specifications
Manufacturer Part Number MM23001C
Manufacturer Minarik Drives
Product Series MM23000C
Family Series Minarik Drives Drives, MM23000C Series
Description Drive, DC, 5A, 115/230VAC Input, Chassis,10A Max w/Optional Heatsink, 90/180VDC Out, w/Field Supply, Pot
AC Voltage 104-127 VAC, 207-253 VAC
Output Armature Voltage (DC) 0-90 VDC, 0-180 VDC
Phase 1
Output Field Current (DC) 1 A
Operating Temperature 50-131 °F
Max Armature Current (DC) 10 A
Nominal Input Voltage 120 VAC, 240 VAC
Output Field VDC 100 VDC, 200 VDC, 50 VDC
Feedback Armature
Operator Controls Built In
Approvals CE, cUL, UL
Comments Max Armature Current 10 A with optional heatsink. Potentiometer Included.
Nominal Armature VDC 36 VDC, 12 VDC, 24 VDC, 48 VDC, 90 VDC, 180 VDC
Net Weight 0.72 lbs
Gross Weight 0.985 lbs
Alternatives
KBMM-225D
KBMM-225D
KB Electronics Drives, KBMM Series
MM23001C-Q
MM23001C-Q
Minarik Drives Drives, MM23000C Series
MM23101C
MM23101C
Minarik Drives Drives, MM23000C Series
LGC400-10
LGC400-10
American Control Electronics Drives, LGC Series
LGC400-10-QDT
LGC400-10-QDT
American Control Electronics Drives, LGC Series