Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Family Series | ABB Contactors |
|---|---|
| Manufacturer | ABB |
| Manufacturer Part Number | BEA16-4 |
| Description | The BEA insulated 3-pole connecting links are used to connect AF09 ... AF65 contactors with the MS116 or MS132 or MS165 manual motor starters. The BEA insulated 3-pole connecting links ensure the electrical and mechanical connection between the |
| Type | Coupler |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.551 lbs |