Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
BH Series Information
| Manufacturer Part Number | BH-0112 |
|---|---|
| Manufacturer | Eaton's Bussmann series |
| Product Series | BH |
| Family Series | Eaton's Bussmann series Fuseblocks & Holders, BH Series |
| Description | Eaton Bussmann series modular fuse block, Solid State Control Circuits, VFDs, UPS Systems, 0-100 A, 5/16 inches - 18 TPI stud, High temperature thermoplastic, 0-700 V, 14-2/0 AWG Cu |
| Current Rating | 100 A |
| Voltage | 700 V |
| Poles | 1 |
| Fuse Type | Seminconductor |
| Connection Type | Box Lug |
| Mounting | Panel Mount |
| Composition | Thermoplastic |
| Trip Indicator | No |
| Reinforced | No |
| Enclosed | No |
| Approvals | CSA, UL |
| Net Weight | 0.6 lbs |
| Gross Weight | 0.6 lbs |