BN4060403AL
Wiegmann Enclosures, BN4-AL Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

BN4060403AL

Wiegmann Enclosures, BN4-AL Series

BN4060403AL

Wiegmann Enclosures, BN4-AL Series
N4X JIC LIFT OFF COVER 6X4X3 ALUMINUM
MFG Item Number
BN4060403AL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Enclosures, BN4-AL Series
Item #
BN4060403AL
N4X JIC LIFT OFF COVER 6X4X3 ALUMINUM

BN4-AL Series Information

  • Nema Types 4, 4X, 12 and 13
  • UL E6924; CSA LL66078
  • .08‑Inch Thick Aluminum
  • Smooth Grained Finish
  • Lift‑Off Cover
BN4‑AL Series enclosures are designed for use as instrument housings or junction boxes for electrical, electronic, or pneumatic components. These are ideal for applications where a lightweight, corrosion resistant enclosure is needed.

  • External Mounting Plates on Top and Bottom
  • Grounding Provisions Provided
  • Continuously Welded Seams
  • Optional Back Panel


Specifications

Specifications
Manufacturer Part Number BN4060403AL
Manufacturer Wiegmann
Product Series BN4-AL
Family Series Wiegmann Enclosures, BN4-AL Series
Description N4X JIC Lift-Off Cover 6X4X3 Aluminum
Material Aluminum
Composition Metallic
Number of Doors 1
Cover Design Lift-Off Cover
Window/Clear Cover No
Latching Mechanism Clamps
Panel Included No
NEMA Rating NEMA 12, NEMA 13, NEMA 4, NEMA 4X
Nominal Height 6 "
Nominal Width 4 "
Nominal Depth 3 "
Approvals CSA, UL
Net Weight 1 lb
Gross Weight 1 lb
Alternatives
1414N4ALC
1414N4ALC
Hammond Manufacturing Enclosures, 1414NAL Series