Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
BRP40B200 Eaton Load Centers, BR PON LC 200A 25KAIC MCB 40 SPC AL BUS
MFG Item Number
BRP40B200
BRP40B200 Eaton Load Centers, BR PON LC 200A 25KAIC MCB 40 SPC AL BUS
MFG Item Number
BRP40B200
This item cannot be canceled or returned
Description
BR PON LC 200A 25KAIC MCB 40 SPC AL BUS
Specifications
Specifications
Manufacturer Part Number
BRP40B200
Manufacturer
Eaton
Family Series
Eaton Load Centers
Description
Eaton BR main breaker loadcenter, Ground bar, includes BREQS125 hold-down screw, Plug-on neutral main circuit breaker loadcenter, 200 A, X8, Aluminum, Cover included, NEMA 1, Metallic, 25 kAIC, CSR, 80 circuits, Single pole, 40 spaces
Voltage
120 VAC, 240 VAC
Current Rating
200 A
Number of Circuits
80
Enclosure
Indoor
Net Weight
36 lbs
Gross Weight
36 lbs
BRP40B200
Eaton Load Centers