Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
BRP40N200 Eaton Load Centers, BR PON LC 200A CONV 40/80 CKT AL BUS
MFG Item Number
BRP40N200
BRP40N200 Eaton Load Centers, BR PON LC 200A CONV 40/80 CKT AL BUS
MFG Item Number
BRP40N200
This item cannot be canceled or returned
Description
BR PON LC 200A CONV 40/80 CKT AL BUS
Specifications
Specifications
| Manufacturer Part Number |
BRP40N200 |
| Manufacturer |
Eaton |
| Family Series |
Eaton Load Centers |
| Description |
Eaton BR convertible loadcenter,Ground bar, includes BREQS125 hold-down screw,200 A,X8,Aluminum,Cover included,NEMA 1,Metallic,25 kAIC,CSR,Combination,80 Circuits,Single-pole,40 Spaces,Single-phase,Type BR 1-inch breakers,120/240 V |
| Voltage |
120 VAC, 240 VAC |
| Current Rating |
200 A |
| Number of Circuits |
80 |
| Enclosure |
Indoor |
| Net Weight |
33.26 lbs |
| Gross Weight |
33.26 lbs |
BRP40N200
Eaton Load Centers